Stainless Steel Mixing Bowls- 60 Quart

Stainless Steel Mixing Bowls- 60 Quart

Stainless Steel Mixing Bowls- 60 Quart. Diameter: 18 in. Height: 21 in.

Product Details

  • Stock No: 2.GR695a.a-02
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 18
  • Height (Inches): 21

Additional Product Details

Stainless Steel Mixing Bowls- 60 Quart

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed