Stainless Steel Mixing Tank - 4,500 Gallons
Stainless Steel Mixing Tank - 4,500 Gallons
Stainless Steel Mixing Tank – 4,500 gallons. Flat top, flat bottom w/mixer. Mixer Motor: Baldor 10HP, 208-230/460V, 28-26/13 Amps, 1725 RPM, 215TC Frame, 60Hz, 3-phase, TEFC enclosure. Grove Flexaline Gear Drive: model DHM252-1, s/n: 87068720106, 100:1 ratio. Final mixer speed: 17.25 RPM. Ports: 3 in. and 4 in. Tank Dimensions: 10 ft. dia. x 8 ft. H.
Product Details
- Product ID: 12252
- Stock No: BDPC206.22a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Mixing Tank – 4,500 gallons. Flat top, flat bottom w/mixer. Mixer Motor: Baldor 10HP, 208-230/460V, 28-26/13 Amps, 1725 RPM, 215TC Frame, 60Hz, 3-phase, TEFC enclosure. Grove Flexaline Gear Drive: model DHM252-1, s/n: 87068720106, 100:1 ratio. Final mixer speed: 17.25 RPM. Ports: 3 in. and 4 in. Tank Dimensions: 10 ft. dia. x 8 ft. H.
- manufacturer: Not Specified
- name: Stainless Steel Mixing Tank - 4,500 Gallons
- product_id: 12252
- stock_no: BDPC206.22a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.