Stainless Steel Oven Conveyer

Stainless Steel Oven Conveyer

Stainless Steel Oven Conveyor. Boston gear motor drive, ½ hp, 1725 rpm. Chain link belt: 108 in. L x 24 in. W. Maximum belt height: 36 in. Maximum product clearance: 28 in. W x 2-1/4 in. H. Heat tunnel dimensions: 74 in. L. Temperature controls: 4 heat zones. Control box . Overall dimensions: 113 in. L x 36 in. x 48 in. H.

Product Details

  • Product ID: 3748
  • Stock No: SSLP555.5a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel Oven Conveyor. Boston gear motor drive, ½ hp, 1725 rpm. Chain link belt: 108 in. L x 24 in. W. Maximum belt height: 36 in. Maximum product clearance: 28 in. W x 2-1/4 in. H. Heat tunnel dimensions: 74 in. L. Temperature controls: 4 heat zones. Control box . Overall dimensions: 113 in. L x 36 in. x 48 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel Oven Conveyer
  • product_id: 3748
  • stock_no: SSLP555.5a

Stainless Steel Oven Conveyer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed