Stainless Steel Rectangular Surge Tank - 1000 Gallon
Stainless Steel Rectangular Surge Tank - 1000 Gallon
Stainless Steel Rectangular Surge Tank with removable coil. Estimated capacity: 1000 gallons. Inside dimensions: 73 in. L x 71-1/2 in. W x 47-1/2 in. H. Stainless Steel Spiral Coils- 12 Gallon, coil dimensions (one turn): 1-1/2 in. dia. x 106 in. L, number of spirals: 16. Inlets: (1) 3/4 in. dia. media port, (2) 1-1/2 in. dia. FNPT, (2) 4 in. dia. ports. Outlets: (1) 1-1/2 in. dia. media port, (1) 2 in. dia. FNPT ball valve, (1) 2 in. dia. PVC. Overall dimensions: 84 in. L x 82 in. W x 60 in. H.
Product Details
- Product ID: 8178
- Stock No: KPSB178.5
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Rectangular Surge Tank with removable coil. Estimated capacity: 1000 gallons. Inside dimensions: 73 in. L x 71-1/2 in. W x 47-1/2 in. H. Stainless Steel Spiral Coils- 12 Gallon, coil dimensions (one turn): 1-1/2 in. dia. x 106 in. L, number of spirals: 16. Inlets: (1) 3/4 in. dia. media port, (2) 1-1/2 in. dia. FNPT, (2) 4 in. dia. ports. Outlets: (1) 1-1/2 in. dia. media port, (1) 2 in. dia. FNPT ball valve, (1) 2 in. dia. PVC. Overall dimensions: 84 in. L x 82 in. W x 60 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Rectangular Surge Tank - 1000 Gallon
- product_id: 8178
- stock_no: KPSB178.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.