Stainless Steel Reynolds Chunklet Ice Maker®

Stainless Steel Reynolds Chunklet Ice Maker®

Stainless Steel Reynolds Chunklet Ice Maker. Model: SCF-400-175. S/N: S101247.

Product Details

  • Product ID: 11956
  • Stock No: NOI1104
  • Manufacturer: Reynolds Products, Inc.
  • Model: SCF-400-175
  • Serial Number: S101247
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • ammonia_r717__nh3_compatable: Yes
  • description: Stainless Steel Reynolds Chunklet Ice Maker. Model: SCF-400-175. S/N: S101247.
  • halocarbon_freon__r22_compatab: Yes
  • high_side_refrigeration_equipm: No
  • hopperauger_included: No
  • ice_maker_accessory: No
  • manufacturer: Reynolds Products, Inc.
  • model: SCF-400-175
  • name: Stainless Steel Reynolds Chunklet Ice Maker®
  • previous_refrigerant: Halocarbon (Freon | R22)
  • product_id: 11956
  • serial_number: S101247
  • stock_no: NOI1104
  • type_of_ice: Chunk Ice

Stainless Steel Reynolds Chunklet Ice Maker®

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed