Stainless Steel Ribbon Blender- 4.8 Cu. Ft.
Stainless Steel Ribbon Blender- 4.8 Cu. Ft.
Stainless Steel Ribbon Blender- 4.8 Cu. Ft. Ribbon blade dimensions: 15 in. dia. x 39-1/2 in. L. Flip top lid. Inlets: (1) 42 in. L x 18 in. W infeed. Outlets: (1) 4-1/2 in. dia. Overall dimensions: 54 in. L x 32 in. W x 59 in. H.
Product Details
- Product ID: 7434
- Stock No: CESL004.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Ribbon Blender- 4.8 Cu. Ft. Ribbon blade dimensions: 15 in. dia. x 39-1/2 in. L. Flip top lid. Inlets: (1) 42 in. L x 18 in. W infeed. Outlets: (1) 4-1/2 in. dia. Overall dimensions: 54 in. L x 32 in. W x 59 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Ribbon Blender- 4.8 Cu. Ft.
- product_id: 7434
- stock_no: CESL004.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.