Stainless Steel Rotary Sifter Screen with Tank-200 gallon
Stainless Steel Rotary Sifter Screen with Tank-200 gallon
Stainless Steel Rotary Sifter Screen with Tank-200 gallon. Screen dimensions: 1 ft. dia. x 1 ft. L. Screen width: 0.015 in. Inside tank dimensions: 3 ft. 7-1/2 in. L x 3 ft. W x 2 ft. 10 in. H. Tri-Clover Sanitary Centrifugal Pump. Model: C218MF21T-S. S/N: N2474. Baldor Washdown Motor, 10 hp, 3500 rpm, 208-230/460 V, 25-23/11.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 ft. 1/2 in. L x 1 ft. 1/2 in. W. (sifter screen), (1) 2 in. dia. S-line fitting (pump inlet). Outlets: (1) 2 in. dia. FNPT (tank outlet), (1) 1-1/2 in. dia. S-line fitting (pump outlet). Overall dimensions: 5 ft. L x 3 ft. 5 in. W x 4 ft. 9 in. H.
Product Details
- Product ID: 9168
- Stock No: RBFM617A.8
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Rotary Sifter Screen with Tank-200 gallon. Screen dimensions: 1 ft. dia. x 1 ft. L. Screen width: 0.015 in. Inside tank dimensions: 3 ft. 7-1/2 in. L x 3 ft. W x 2 ft. 10 in. H. Tri-Clover Sanitary Centrifugal Pump. Model: C218MF21T-S. S/N: N2474. Baldor Washdown Motor, 10 hp, 3500 rpm, 208-230/460 V, 25-23/11.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 ft. 1/2 in. L x 1 ft. 1/2 in. W. (sifter screen), (1) 2 in. dia. S-line fitting (pump inlet). Outlets: (1) 2 in. dia. FNPT (tank outlet), (1) 1-1/2 in. dia. S-line fitting (pump outlet). Overall dimensions: 5 ft. L x 3 ft. 5 in. W x 4 ft. 9 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Rotary Sifter Screen with Tank-200 gallon
- product_id: 9168
- stock_no: RBFM617A.8
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.