Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.

Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.

Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft. Infeed hopper dimensions: 74-1/2 in. L x 38-1/2 in. W. Unit consists of (2) 9-1/2 in. dia. x 49 in. L rotating screw augers. Screw pitch: 9-1/2 in. Outlets: (1) 10 in. dia. flanged port, (1) 3 in. dia. S-Line. Overall dimensions: 93 in. L x 70 in. W x 76 in. H.

Product Details

  • Product ID: 7869
  • Stock No: CJR1814
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft. Infeed hopper dimensions: 74-1/2 in. L x 38-1/2 in. W. Unit consists of (2) 9-1/2 in. dia. x 49 in. L rotating screw augers. Screw pitch: 9-1/2 in. Outlets: (1) 10 in. dia. flanged port, (1) 3 in. dia. S-Line. Overall dimensions: 93 in. L x 70 in. W x 76 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.
  • product_id: 7869
  • stock_no: CJR1814

Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed