Stainless Steel Screw Conveyor - 18 in. Diameter

Stainless Steel Screw Conveyor - 18 in. Diameter

Auger Stainless Steel. Maximum/minimum capacities: 30/20 cu. ft. Auger screw dimensions: 18 in. dia x 12 ft. 4-1/2 in. L. Auger is equipped with a 51 in. L x 41 in. W infeed hopper. Machine uses (2) Parker pneumatic cylinders to open two bottom discharge doors. Dorris Gear Box, 25 ratio. Inlets: 48 in. L x 19 in. W infeed. Outlets: 19 in. L x 19 in. W discharge. Shipping weight: 1566 lbs. Overall dimensions: 15 ft. 9 in. L x 41 in. W x 68 in. H.

Product Details

  • Product ID: 3503
  • Stock No: 25.JWIMS-1a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Auger Stainless Steel. Maximum/minimum capacities: 30/20 cu. ft. Auger screw dimensions: 18 in. dia x 12 ft. 4-1/2 in. L. Auger is equipped with a 51 in. L x 41 in. W infeed hopper. Machine uses (2) Parker pneumatic cylinders to open two bottom discharge doors. Dorris Gear Box, 25 ratio. Inlets: 48 in. L x 19 in. W infeed. Outlets: 19 in. L x 19 in. W discharge. Shipping weight: 1566 lbs. Overall dimensions: 15 ft. 9 in. L x 41 in. W x 68 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel Screw Conveyor - 18 in. Diameter
  • product_id: 3503
  • stock_no: 25.JWIMS-1a

Stainless Steel Screw Conveyor - 18 in. Diameter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed