Stainless Steel Single Shell Mixing Tank- 280 Gallon
Stainless Steel Single Shell Mixing Tank- 280 Gallon
Stainless Steel Single Shell Mixing Tank- 280 Gallon. Tank sits vertically and is equipped with a 30 in. W x 62 in. H agitator that produces even mixing. Cone bottom. Motor 2 hp, 1780 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz, 3 phase. Boston Gear Reducer, 60 ratio, 29.6 rpm (final). Inlets: open top. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 46 in. L x 35 in. W x 10 ft. 2 in. H.
Product Details
- Product ID: 5689
- Stock No: RFPM191.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Mixing Tank- 280 Gallon. Tank sits vertically and is equipped with a 30 in. W x 62 in. H agitator that produces even mixing. Cone bottom. Motor 2 hp, 1780 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz, 3 phase. Boston Gear Reducer, 60 ratio, 29.6 rpm (final). Inlets: open top. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 46 in. L x 35 in. W x 10 ft. 2 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Single Shell Mixing Tank- 280 Gallon
- product_id: 5689
- stock_no: RFPM191.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.