Stainless Steel Single Shell Tank- 145 Gallon
Stainless Steel Single Shell Tank- 145 Gallon
Stainless Steel Single Shell Tank- 145 Gallon. Inside dimensions: 36 in. dia. x 34 in. H. Float Tank- 5 Gallon, inside dimensions: 8-1/2 in. dia. x 25 in. H. (4) 29-1/2 in. legs. Inlets: (2) 4 in. dia. ports, (1) 8-1/2 in. dia. open port. Outlets: (1) 3 in. dia. port, (1) 4-1/2 in. dia. flanged discharge. Overall dimensions: 49-1/2 in. L x 37 in. W x 77 in. H.
Product Details
- Product ID: 6343
- Stock No: 6.128
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Tank- 145 Gallon. Inside dimensions: 36 in. dia. x 34 in. H. Float Tank- 5 Gallon, inside dimensions: 8-1/2 in. dia. x 25 in. H. (4) 29-1/2 in. legs. Inlets: (2) 4 in. dia. ports, (1) 8-1/2 in. dia. open port. Outlets: (1) 3 in. dia. port, (1) 4-1/2 in. dia. flanged discharge. Overall dimensions: 49-1/2 in. L x 37 in. W x 77 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Single Shell Tank- 145 Gallon
- product_id: 6343
- stock_no: 6.128
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.