Stainless Steel Single Shell Tank- 50 Gallon

Stainless Steel Single Shell Tank- 50 Gallon

Stainless Steel Single Shell Tank- 50 Gallon. Flip-top front lid. Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 24-1/2 in. dia. x 60 in. H.

Product Details

  • Stock No: HDDF289.1a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 2 in. dia. threaded fitting

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 24.5
  • Height (Inches): 60

Additional Product Details

Stainless Steel Single Shell Tank- 50 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed