Stainless Steel Slicer
Stainless Steel Slicer
Stainless Steel Slicer. Maximum aperture/clearance above belt: 1-1/2 in. W x 1/2 in. H. Height at conveyor inlet/outlet: 45-1/2 in. Infeed belt dimensions: 48 in. L x 1-1/2 in. W. Aligning belt dimensions: 17 in. L x 1 in. W. Cutting wheel diameter: 5-1/4 in. Product is guided downwards, through the discharge, by a 4-pronged placing wheel. Excess liquids accumulate in a 20 in. L x 4-1/2 in. W dish. Reliance Electric Motor, 3/4 hp, 1725 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Reeves Motor Drive, 6.1 ratio, 764 rpm (max), 76.4 rpm (min). Inlets: 1/2 in. dia. threaded fitting. Outlets: 2 in. L x 2 in. W discharge chute. Overall dimensions: 55 in. L x 29 in. W x 56 in. H.
Product Details
- Product ID: 994
- Stock No: 3R-2018A.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 55
- Width (Inches): 29
- Height (Inches): 56
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Slicer. Maximum aperture/clearance above belt: 1-1/2 in. W x 1/2 in. H. Height at conveyor inlet/outlet: 45-1/2 in. Infeed belt dimensions: 48 in. L x 1-1/2 in. W. Aligning belt dimensions: 17 in. L x 1 in. W. Cutting wheel diameter: 5-1/4 in. Product is guided downwards, through the discharge, by a 4-pronged placing wheel. Excess liquids accumulate in a 20 in. L x 4-1/2 in. W dish. Reliance Electric Motor, 3/4 hp, 1725 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Reeves Motor Drive, 6.1 ratio, 764 rpm (max), 76.4 rpm (min). Inlets: 1/2 in. dia. threaded fitting. Outlets: 2 in. L x 2 in. W discharge chute. Overall dimensions: 55 in. L x 29 in. W x 56 in. H.
- height_inches: 56
- if_multiple_motors_motor_descr: (1) 0.75 hp Reliance Electric Motor, and (1) Reeves Motor Drive
- length_inches: 55
- manufacturer: Not Specified
- motors: 2
- motor_included_yesno: yes
- name: Stainless Steel Slicer
- product_id: 994
- stock_no: 3R-2018A.1
- width_inches: 29
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.