Stainless Steel Tank 250 Gallon With Vertical Agitator

Stainless Steel Tank 250 Gallon With Vertical Agitator

Stainless Steel Tank 250 Gallon With Vertical Agitator. 17 in. manhole, 2 in. Outlets, (1) 3-1/2 in. and (3) 2 in. inlets. Lightnin agitator Model 5K1826K266RP. 3 hp. 1,755 rpm, Final rpm is 287, 440 Volts, 2.3 - 4.8 Amps, 60 Hz, 3 phase. Inside dimensions 37 in. D x 56 in. H. Overall dimensions 38 in. W x 112 in. H.

Product Details

  • Product ID: 5761
  • Stock No: HDPH669.7
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel Tank 250 Gallon With Vertical Agitator. 17 in. manhole, 2 in. Outlets, (1) 3-1/2 in. and (3) 2 in. inlets. Lightnin agitator Model 5K1826K266RP. 3 hp. 1,755 rpm, Final rpm is 287, 440 Volts, 2.3 - 4.8 Amps, 60 Hz, 3 phase. Inside dimensions 37 in. D x 56 in. H. Overall dimensions 38 in. W x 112 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel Tank 250 Gallon With Vertical Agitator
  • product_id: 5761
  • stock_no: HDPH669.7

Stainless Steel Tank 250 Gallon With Vertical Agitator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed