Stainless Steel Tank 30 Gallon

Stainless Steel Tank 30 Gallon

Stainless Steel Tank 30 Gallon. 1.5 in. outlet, Overall dimension 24 in. L x 18 in. Dia.

Product Details

  • Product ID: 6193
  • Stock No: PMI58a.0
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: 1.5 in. outlet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 18

Additional Product Details

Stainless Steel Tank 30 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed