Stainless Steel Tote Unloader with Elevator

Stainless Steel Tote Unloader with Elevator

Stainless Steel Tote Unloader with Elevator. Used in applications where product is in granule or powder form. Tote must have bottom-center discharge. Cycle performed: elevate, position, weigh, unload. Elevates tote a distance of 62 in. from floor level. (4) Fairbanks Sensortronics Load Scales, Model: 65082-1.5K-6002, maximum capacity: 1,500 lbs, Vmin: 0.06, DL min: 30. (2) Baronshire Engineering Pneumatic Actuators, Model: 025 ST, Job No's: 17264 SL and 17111 SL, F diameter: 70 mm, OP Mode: DA, air pressure: 80 psi, one actuator for tote discharge gate, one actuator for butterfly valve discharge. (2) Matara UK Ltd Rodless Cylinders, Typ-Hub: PL00, S/N's: 1949 and 4221, size: 40x1720, diameter: 40 mm. Pneumatic Vibrator. Tri-Clover Bypass Valve. Springride DF 10x2 Airbags. Inlets: (1) 3/4 in. dia. barb fitting (air supply), (1) 2 in. dia. S-line fitting, (1) 10 in. dia. infeed. Outlets: (1) 3/4 in. dia. barb fitting (air supply), (1) 10 in. dia. S-line fitting. Overall dimensions (elevator): 94-1/2 in. L x 66 in. W x 87-1/2 in. H. Overall dimensions (scale): 91 in. L x 73 in. W x 74 in. H.(H17).

Product Details

  • Product ID: 7664
  • Stock No: RPAG648.20
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Stainless Steel Tote Unloader with Elevator. Used in applications where product is in granule or powder form. Tote must have bottom-center discharge. Cycle performed: elevate, position, weigh, unload. Elevates tote a distance of 62 in. from floor level. (4) Fairbanks Sensortronics Load Scales, Model: 65082-1.5K-6002, maximum capacity: 1,500 lbs, Vmin: 0.06, DL min: 30. (2) Baronshire Engineering Pneumatic Actuators, Model: 025 ST, Job No's: 17264 SL and 17111 SL, F diameter: 70 mm, OP Mode: DA, air pressure: 80 psi, one actuator for tote discharge gate, one actuator for butterfly valve discharge. (2) Matara UK Ltd Rodless Cylinders, Typ-Hub: PL00, S/N's: 1949 and 4221, size: 40x1720, diameter: 40 mm. Pneumatic Vibrator. Tri-Clover Bypass Valve. Springride DF 10x2 Airbags. Inlets: (1) 3/4 in. dia. barb fitting (air supply), (1) 2 in. dia. S-line fitting, (1) 10 in. dia. infeed. Outlets: (1) 3/4 in. dia. barb fitting (air supply), (1) 10 in. dia. S-line fitting. Overall dimensions (elevator): 94-1/2 in. L x 66 in. W x 87-1/2 in. H. Overall dimensions (scale): 91 in. L x 73 in. W x 74 in. H.(H17).
  • manufacturer: Not Specified
  • name: Stainless Steel Tote Unloader with Elevator
  • product_id: 7664
  • stock_no: RPAG648.20

Stainless Steel Tote Unloader with Elevator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed