Stainless Steel Tri-Clover Blender Model F3218MD-B40
Stainless Steel Tri-Clover Blender Model F3218MD-B40
Stainless Steel Tri-Clover Blender Model F3218MD-B40, S/N K8654. Baldor Motor, 10 hp, 3,500 rpm, 208-230/460 volts, 25.6 - 24/12 amp, 60 Hz, 3 phase. Funnel dimensions 25 in. diameter top, 3 in. diameter bottom, 31 in. H. (1) 2 in. outlet, (1) 3 in. funnel inlet, (1) 1-¼ in. inlet. (4) 3-½ in. diameter wheel casters by 4-½ in. H. Overall dimensions 48 in. W, 42 in. L, 55 in. H.
Product Details
- Product ID: 3169
- Stock No: RLOL251.32a
- Manufacturer: Tri Clover
- Model: F3218MD-B40
- Serial Number: K8654
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Tri-Clover Blender Model F3218MD-B40, S/N K8654. Baldor Motor, 10 hp, 3,500 rpm, 208-230/460 volts, 25.6 - 24/12 amp, 60 Hz, 3 phase. Funnel dimensions 25 in. diameter top, 3 in. diameter bottom, 31 in. H. (1) 2 in. outlet, (1) 3 in. funnel inlet, (1) 1-¼ in. inlet. (4) 3-½ in. diameter wheel casters by 4-½ in. H. Overall dimensions 48 in. W, 42 in. L, 55 in. H.
- manufacturer: Tri Clover
- model: F3218MD-B40
- name: Stainless Steel Tri-Clover Blender Model F3218MD-B40
- product_id: 3169
- serial_number: K8654
- stock_no: RLOL251.32a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.