Stainless Steel Vacuum Kettle - 250 gallons
Stainless Steel Vacuum Kettle - 250 gallons
Stainless Steel Vacuum Kettle. 42 in. dia. x 4 ft H. 18 in. dia. top/bottom opening.
Product Details
- Product ID: 12404
- Stock No: AANF375.27a
- Manufacturer:
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches): 42
- Height (Inches): 48
- Weight (LBS):
- ACN:
All fields
- 14_agitation: No
- 14_dimpled: No
- 14_jacketed_insulated: No
- 14_stainless_tank_type: Kettles
- description: Stainless Steel Vacuum Kettle. 42 in. dia. x 4 ft H. 18 in. dia. top/bottom opening.
- height_inches: 48
- name: Stainless Steel Vacuum Kettle - 250 gallons
- product_id: 12404
- stock_no: AANF375.27a
- tank_estimated_capacity_gal: 250
- tank_orientation: Vertical
- width_inches: 42
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.