Stainless Steel Vacuumizer Tanks- 75 Gallon (ea.)

Stainless Steel Vacuumizer Tanks- 75 Gallon (ea.)

Stainless Steel Vacuumizer Tank- 75 Gallon. Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. Inlets: (3) 3 in. dia. ports, (1) 4 in. dia. port, (2) 2 ft. dia. product infeed ports. Outlets: (1) 2 in. dia. port, (2) 3 in. dia. drain ports, (1) 1-1/2 in. dia. overflow port. Overall dimensions: 5 ft. 8 in. L x 3 ft. W x 6 ft. 6 in. H.

Product Details

  • Stock No: 35.TM144-01
  • Manufacturer: Not Specified

Flavorizer Flash Chamber Details

  • Evaporator Component Type: Separator
  • Tank Inlets & Outlets Description: Inlets: (3) 3 in. dia. ports, (1) 4 in. dia. port, (2) 2 ft. dia. product infeed ports. Outlets: (1) 2 in. dia. port, (2) 3 in. dia. drain ports, (1) 1-1/2 in. dia. overflow port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 68
  • Width (Inches): 36
  • Height (Inches): 78

Additional Product Details

Stainless Steel Vacuumizer Tanks- 75 Gallon (ea.)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed