Stainless Steel Vertical Screw Auger Conveyor
Stainless Steel Vertical Screw Auger Conveyor
Stainless Steel Vertical Screw Auger Conveyor. Screw dimensions: 8 in. dia. x 16 ft. L. Housing diameter: 9 in. Flight pitch: 8 in. Shaft diameter: 2 in. Reliance Electric Motor, 5 hp, 1160 rpm, 230/460 V, 15.6/7.8 amps, 60 Hz, 3 phase. Driver pulley diameter: 6 in. Driven pulley diameter: 19 in. Inlets: (1) 10 in. dia. Outlets: (1) 10 in. W x 10 in. H discharge. Overall dimensions: 20 ft. 3 in. L x 2 ft. 1 in. W x 3 ft. H.
Product Details
- Product ID: 8920
- Stock No: BBCF162.8
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Vertical Screw Auger Conveyor. Screw dimensions: 8 in. dia. x 16 ft. L. Housing diameter: 9 in. Flight pitch: 8 in. Shaft diameter: 2 in. Reliance Electric Motor, 5 hp, 1160 rpm, 230/460 V, 15.6/7.8 amps, 60 Hz, 3 phase. Driver pulley diameter: 6 in. Driven pulley diameter: 19 in. Inlets: (1) 10 in. dia. Outlets: (1) 10 in. W x 10 in. H discharge. Overall dimensions: 20 ft. 3 in. L x 2 ft. 1 in. W x 3 ft. H.
- manufacturer: Not Specified
- name: Stainless Steel Vertical Screw Auger Conveyor
- product_id: 8920
- stock_no: BBCF162.8
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.