Stainless Steel Vertical Storage Tanks - 1000 Gallons

Stainless Steel Vertical Storage Tanks - 1000 Gallons

(3) Stainless Steel Vertical Storage Tanks. Inside dimensions: 4 ft. dia. x 10 ft. high. Approximate capacity: 1000 gallons. Quantity available: 3. Features: half-moon flip lids, cone bottom, center outlet, top inlet, square tubing skid base. Inlet port: 1.5 in. tri-clamp fitting. Discharge: 4-bolt flange, 5 in. OD, 1 5/8 in. ID. Overall dimensions: 4 ft. L x 4 ft. W x 11 ft. 3 in. H.

Product Details

  • Product ID: 12966
  • Stock No: HGPS1042.22
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Vertical Storage Tanks - 1000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed