Stainless Steel Vertical Tank- 1,000 Gallon
Stainless Steel Vertical Tank- 1,000 Gallon
Stainless Steel Vertical Tank- 1,000 Gallon. Dish bottom and top. Mild steel outer shell. Inside dimensions: 47 in. dia x 11 ft. 11 in. H (includes 10 in. H bottom dish, 10 in. H top dish). Discharge height (from ground level): 38 in. Inlets: top flanged inlet 15-1/4 in., 2 in top inlet (manifold). Outlets: 2 in bottom tank outlet, 2 in bottom tank inlet to star manifold, 2 in top outlet to pressure gauge. Overall dimensions: 50 in. dia. x 15 ft. 6 in. H.
Product Details
- Product ID: 6666
- Stock No: JRW329.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Vertical Tank- 1,000 Gallon. Dish bottom and top. Mild steel outer shell. Inside dimensions: 47 in. dia x 11 ft. 11 in. H (includes 10 in. H bottom dish, 10 in. H top dish). Discharge height (from ground level): 38 in. Inlets: top flanged inlet 15-1/4 in., 2 in top inlet (manifold). Outlets: 2 in bottom tank outlet, 2 in bottom tank inlet to star manifold, 2 in top outlet to pressure gauge. Overall dimensions: 50 in. dia. x 15 ft. 6 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Vertical Tank- 1,000 Gallon
- product_id: 6666
- stock_no: JRW329.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.