Stainless Steel Vibrating Shaker
Stainless Steel Vibrating Shaker
Stainless Steel Vibrating Shaker. (2) Rotary Electric Vibrating Motors, Model: R/KBM-60-6, 7/16 hp, 1176 rpm, 230/460 V, 1.4/0.7 amps, 60 Hz. Perforated screen dimensions: 46 in. L x 27 in. W x 6 in. H. (2) Auto shock vibrating absorbers. Overall dimensions: 62 in. L x 60 in. W x 60 in. H.
Product Details
- Product ID: 3840
- Stock No: SFEP599.a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Vibrating Shaker. (2) Rotary Electric Vibrating Motors, Model: R/KBM-60-6, 7/16 hp, 1176 rpm, 230/460 V, 1.4/0.7 amps, 60 Hz. Perforated screen dimensions: 46 in. L x 27 in. W x 6 in. H. (2) Auto shock vibrating absorbers. Overall dimensions: 62 in. L x 60 in. W x 60 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Vibrating Shaker
- product_id: 3840
- stock_no: SFEP599.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.