Stainless Steel Wash Tank- 190 Gallon

Stainless Steel Wash Tank- 190 Gallon

Stainless Steel Wash Tank- 190 Gallon. S/N: 500183. Inside dimensions: 62-1/2 in. L x 21 in. W x 34 in. H. Inlet/outlets: (1) 1-1/2 in. dia. S-line fitting (bottom), (1) 2 in. dia. Q-line fitting (side). Overall dimensions: 67 in. L x 24-1/2 in. W x 51-1/2 in. H.

Product Details

  • Stock No: GAWD033.3
  • Manufacturer: Not Specified
  • Serial Number: 500183

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Wash Tank- 190 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed