Stainless Steel Wash Tank 75 Gallon

Stainless Steel Wash Tank 75 Gallon

Stainless Steel Wash Tank- 75 Gallon. Inside dimensions: 50 in. L x 20 in. W x 18 in. H. Inlet: 2 in. Outlets: (2) 2 in. joining into a 2 in. line outside tank. Baldor Motor, 3 hp, 134TC frame, Series F1299. 208-230/460 V, 3.8-13.4/6.7 amps, 1,750 rpm, 60 Hz. 3 phase. Fristam Pump, S/N FP 353-1. Inlet/outlets: (2) 2-1/2 in., (2) 2 in. Overall dimensions: 59 in. L x 24 in. W x 44 in. H. XM

Product Details

  • Product ID: 1196
  • Stock No: HDWD064.15
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel Wash Tank- 75 Gallon. Inside dimensions: 50 in. L x 20 in. W x 18 in. H. Inlet: 2 in. Outlets: (2) 2 in. joining into a 2 in. line outside tank. Baldor Motor, 3 hp, 134TC frame, Series F1299. 208-230/460 V, 3.8-13.4/6.7 amps, 1,750 rpm, 60 Hz. 3 phase. Fristam Pump, S/N FP 353-1. Inlet/outlets: (2) 2-1/2 in., (2) 2 in. Overall dimensions: 59 in. L x 24 in. W x 44 in. H. XM
  • manufacturer: Not Specified
  • name: Stainless Steel Wash Tank 75 Gallon
  • product_id: 1196
  • stock_no: HDWD064.15

Stainless Steel Wash Tank 75 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed