Travaini 653/2-C/GR Vacuum Pump (40 HP, 190 GPM Max)

Travaini 653/2-C/GR Vacuum Pump (40 HP, 190 GPM Max)

Travaini Pump: Pump Type: TBH 653/2-C/6E, Serial No: CA11-3181. Head Capacity 50 to 1120 ft. Features Low Vibration and Noise level for Maximum Reliability.. Pump Size 65. Vertical PN40 Flanges. Baldor Motor: Cat No: EM4110T, Spec: 12H013Y276, Cust: P/N, Encl: TEFC, Cc: 010A, Frame: 324T, Ser No: C110120637, HP: 40, RPM: 1775, Class F, HZ: 60, PH:3, Des: B, Volts: 230/460, Code: H, Amps: 96/48, Usable at 208 102A, Rating: 40C AMB-CONT, Nema Nom Eff: 94.1.

Product Details

  • Stock No: GENF07
  • Manufacturer: Travaini
  • Model: 653/2-C/GR
  • Serial Number: CA11-3181

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 190
  • Max Speed RPM: 1775
  • Minimum Temperature (F): 14
  • Maximum Temperature (F): 320
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 7.375
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 7.375
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 96/48
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324T

Dimensions:

  • Length (Inches): 59
  • Width (Inches): 26
  • Height (Inches): 24
  • Weight (LBS): 976
  • # of Pieces for Shipping: 1

Additional Product Details

Travaini 653/2-C/GR Vacuum Pump (40 HP, 190 GPM Max)


Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed