Steel Mixing Tank Line with Agitation - 200 Gallons

Steel Mixing Tank Line with Agitation - 200 Gallons

Steel Mixing Tank Line with Agitation. Approximate capacity: 200 gallons per tank. 43 in. dia. x 39 in. straight wall. Agitator: 1-1/2 in. U.S. Electrical Motors uniclosed motor: 1-1/2 hp, frame 184, 1500/1800 rpm, 208V, 50 Hz, 3 phase. Tanks are currently set up to be filled simultaneously through a 2-1/2 inch overhead pvc pipe system and feature belt driven agitation from a motor driven, full-length, steel 1-1/2 inch drive shaft for each tank. (2) top inlets per tank: (1) 2-1/2 in. and 91) 2 in. threaded. Previously used by Crane Plumbing in their glaze manufacturing process.

Product Details

  • Product ID: 10934-04
  • Stock No: MASH063-04
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1500/1800
  • Motor Voltage: 208
  • Motor Hertz (Hz): 50
  • Motor Phases: 3
  • Motor Frame Size: 184

Dimensions:

Additional Product Details

  • Previously Used With: Previously used by Crane Plumbing in their glaze manufacturing process.

Steel Mixing Tank Line with Agitation - 200 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed