Stephan Hi-Speed Vertical Cutter / Mixer
Stephan Hi-Speed Vertical Cutter / Mixer
10 Gallon Stephan Hi-Speed Vertical Cutter / Mixer, Model VCM 44 A/1, 1993, Manual Top Paddle, Top Viewport, 7-1/2 hp 208 volts 1,740 rpm, 35 in. L x 24 in. W x 48 in. H.
Product Details
- Product ID: 3044
- Stock No: 35.TMR3
- Manufacturer: Stephan®
- Model: VCM 44 A/1
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 10 Gallon Stephan Hi-Speed Vertical Cutter / Mixer, Model VCM 44 A/1, 1993, Manual Top Paddle, Top Viewport, 7-1/2 hp 208 volts 1,740 rpm, 35 in. L x 24 in. W x 48 in. H.
- manufacturer: Stephan®
- model: VCM 44 A/1
- name: Stephan Hi-Speed Vertical Cutter / Mixer
- product_id: 3044
- stock_no: 35.TMR3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.