Sterling Peerless Centrifugal Pump - 3x2

Sterling Peerless Centrifugal Pump - 3x2

Sterling Peerless Centrifugal Pump. Model: F1825 AMBF. S/N: SA0305. Peerless Pumps are tough, versatile products to meet your pumping needs that deliver variety, durability, standardized options and configurations unequalled in the industry. Designed for medium duty service, providing maximum pump value in heating and air conditioning, booster and general circulating service. North American Electric Motor, 5 hp, 1758 rpm, 230/460 V, 12.2/6.1 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. suction port with 4-bolt flange. Outlets: (1) 2 in. discharge port with a 6 in. flange and (4) 1/2 in. thru-holes. Overall dimensions: 44 in. L x 20 in. W x 17 in. H.(H9)

Product Details

  • Product ID: 7488
  • Stock No: THHS009.
  • Manufacturer: Sterling
  • Model: F1825 AMBF
  • Serial Number: SA0305

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes: 4

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 6
  • Inlet/Outlet 2 # Flange Holes: 4

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: North American Electric Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1758
  • Motor Voltage: 230/460
  • Motor Amps: 12.2/6.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 20
  • Height (Inches): 17
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Sterling Peerless Centrifugal Pump - 3x2

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed