Storage Cabinet - Flammable Liquid

Storage Cabinet - Flammable Liquid

Storage cabinet, flammable liquid, 2-door, 65 inch height x 43 inch wide x 18 inch diameter.

Product Details

  • Stock No: MF-198.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 43
  • Height (Inches): 65

Additional Product Details

Storage Cabinet - Flammable Liquid

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed