Sullair Vacuum Pump
Sullair Vacuum Pump
Sullair Vacuum Pump, model SL422-S-B-01, serial 072-80818, 1.5in flange in-outlet, Lincoln motor serial 2655273 7.5hp 230-460V, Burg-Mann flow VSS-1.5.
Product Details
- Product ID: 2716
- Stock No: FHF145.2
- Manufacturer: Sullair
- Model: SL422-S-B-01
- Serial Number: 072-80818
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sullair Vacuum Pump, model SL422-S-B-01, serial 072-80818, 1.5in flange in-outlet, Lincoln motor serial 2655273 7.5hp 230-460V, Burg-Mann flow VSS-1.5.
- manufacturer: Sullair
- model: SL422-S-B-01
- name: Sullair Vacuum Pump
- product_id: 2716
- serial_number: 072-80818
- stock_no: FHF145.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.