Sussman Electric Boiler

Sussman Electric Boiler

Sussman Electric Boiler. Model: ES160. S/N: N8-16468-X98. Bhp: 16.1. Power consumption: 158 kW. Steam/hr @ 212 °F: 475 lbs. Motor: 240/480 V, 379/190 amps, 50/60 Hz, 3 phase. Maximum boiler pressure: 100 psi. Inlets: (1) 3/4 in. dia. port, (1) 2 in. dia. (water). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. (steam). Overall dimensions: 27 in. L x 25-1/2 in. W x 62 in. H. (ACN110)

Product Details

  • Product ID: 225
  • Stock No: DPFI217.2a
  • Manufacturer: Sussman
  • Model: ES160
  • Serial Number: 16468-x98
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Sussman Electric Boiler. Model: ES160. S/N: N8-16468-X98. Bhp: 16.1. Power consumption: 158 kW. Steam/hr @ 212 °F: 475 lbs. Motor: 240/480 V, 379/190 amps, 50/60 Hz, 3 phase. Maximum boiler pressure: 100 psi. Inlets: (1) 3/4 in. dia. port, (1) 2 in. dia. (water). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. (steam). Overall dimensions: 27 in. L x 25-1/2 in. W x 62 in. H. (ACN110)
  • manufacturer: Sussman
  • model: ES160
  • name: Sussman Electric Boiler
  • product_id: 225
  • serial_number: 16468-x98
  • stock_no: DPFI217.2a

Sussman Electric Boiler