Sussman ES-100 Electric Steam Boiler
Sussman ES-100 Electric Steam Boiler
Sussman ES-100 Electric Steam Boiler. 108 KW. Bhp Rating: 11.0. Lbs/Hr. Steam: 325. 208/240/480 V. 284/246/123 A. Water inlet: 1/2 in. NPT. Steam outlet: 1-1/2 in. NPT. Shipping weight: 625 lbs. Overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 4 ft. 11 in. H. (ACN84)
Product Details
- Product ID: 12734
- Stock No: GVGG01.3
- Manufacturer: Sussman
- Model: ES-100
- Serial Number: N6-17484-Q2001
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sussman ES-100 Electric Steam Boiler. 108 KW. Bhp Rating: 11.0. Lbs/Hr. Steam: 325. 208/240/480 V. 284/246/123 A. Water inlet: 1/2 in. NPT. Steam outlet: 1-1/2 in. NPT. Shipping weight: 625 lbs. Overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 4 ft. 11 in. H. (ACN84)
- manufacturer: Sussman
- model: ES-100
- name: Sussman ES-100 Electric Steam Boiler
- product_id: 12734
- serial_number: N6-17484-Q2001
- stock_no: GVGG01.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.