Tank Stainless Steel - 30 Gallon

Tank Stainless Steel - 30 Gallon

Tank Stainless Steel, 30 gallon, (1) 1 in. inlet and (1) 3 in. outlet, Inside dimensions 16 in. diameter x 45 in. H. (4) legs 23 in. H. Overall dimensions 42 in. L x 26 in. W x 81 in. H.

Product Details

  • Product ID: 6214
  • Stock No: 10.R-756.10
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: 1 in. inlet and (1) 3 in. outlet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 26
  • Height (Inches): 81

Additional Product Details

Tank Stainless Steel - 30 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed