Tank Stainless Steel 300 Gallon with Lightning Mixer

Tank Stainless Steel 300 Gallon with Lightning Mixer

Tank Stainless Steel 300 gallon with Lightning mixer. Slopped bottom with 2 in. outlet in center. Sitting on 4 legs, 25 in. H. March motor, model TE-MDX-MT-3, 115/230 volt, 60-50 hz, 3,400-2,800 rpm, 40c amb-cont. This tank was used for zerolux, benzyl peroxide. Overall dimensions 69 in. L x 44 in. W x 100 in. H.

Product Details

  • Product ID: 5756
  • Stock No: SFF584.2a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Tank Stainless Steel 300 gallon with Lightning mixer. Slopped bottom with 2 in. outlet in center. Sitting on 4 legs, 25 in. H. March motor, model TE-MDX-MT-3, 115/230 volt, 60-50 hz, 3,400-2,800 rpm, 40c amb-cont. This tank was used for zerolux, benzyl peroxide. Overall dimensions 69 in. L x 44 in. W x 100 in. H.
  • manufacturer: Not Specified
  • name: Tank Stainless Steel 300 Gallon with Lightning Mixer
  • product_id: 5756
  • stock_no: SFF584.2a

Tank Stainless Steel 300 Gallon with Lightning Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed