Tank Stainless Steel 300 Gallon with Lightning Mixer
Tank Stainless Steel 300 Gallon with Lightning Mixer
Tank Stainless Steel 300 gallon with Lightning mixer. Slopped bottom with 2 in. outlet in center. Sitting on 4 legs, 25 in. H. March motor, model TE-MDX-MT-3, 115/230 volt, 60-50 hz, 3,400-2,800 rpm, 40c amb-cont. This tank was used for zerolux, benzyl peroxide. Overall dimensions 69 in. L x 44 in. W x 100 in. H.
Product Details
- Product ID: 6400
- Stock No: SFF584b.2a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tank Stainless Steel 300 gallon with Lightning mixer. Slopped bottom with 2 in. outlet in center. Sitting on 4 legs, 25 in. H. March motor, model TE-MDX-MT-3, 115/230 volt, 60-50 hz, 3,400-2,800 rpm, 40c amb-cont. This tank was used for zerolux, benzyl peroxide. Overall dimensions 69 in. L x 44 in. W x 100 in. H.
- manufacturer: Not Specified
- name: Tank Stainless Steel 300 Gallon with Lightning Mixer
- product_id: 6400
- stock_no: SFF584b.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.