Tanks Stainless Steel - 50 Gallon

Tanks Stainless Steel - 50 Gallon

Stainless Steel Tanks 50 Gallon, with flip top lid, 1-½ in. Center outlet, Lightning mixers, 24 in. diameter x 26-½ in. height. Legs are 2-1/2 in. diameter x 14 in. high. The distance from leg to leg is about 19 in.

Product Details

  • Product ID: 6293
  • Stock No: 12a.188
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel Tanks 50 Gallon, with flip top lid, 1-½ in. Center outlet, Lightning mixers, 24 in. diameter x 26-½ in. height. Legs are 2-1/2 in. diameter x 14 in. high. The distance from leg to leg is about 19 in.
  • manufacturer: Not Specified
  • name: Tanks Stainless Steel - 50 Gallon
  • product_id: 6293
  • stock_no: 12a.188

Tanks Stainless Steel - 50 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed