TB Wood’s Variable Frequency AC Inverter- 5 HP

TB Wood’s Variable Frequency AC Inverter- 5 HP

TB Wood’s Variable Frequency AC Inverter- 5 HP. Model: WFC4005-0CHT. S/N: 97360406. Input: 380-460 V, 10.8 amps, 50/60 Hz, 8.6 KVA. Output: 460 V, 9.9 amps, 7.2 KVA. Frequency range: programmable 0.1 – 400 Hz. Overall dimensions: 1 ft. L x 8-7/8 in. W x 1 ft. H. (ACN11a).

Product Details

  • Product ID: 10303
  • Stock No: SMBS288B
  • Manufacturer: TB Woods
  • Model: WFC4005-0CHT
  • Serial Number: 97360406
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: TB Wood’s Variable Frequency AC Inverter- 5 HP. Model: WFC4005-0CHT. S/N: 97360406. Input: 380-460 V, 10.8 amps, 50/60 Hz, 8.6 KVA. Output: 460 V, 9.9 amps, 7.2 KVA. Frequency range: programmable 0.1 – 400 Hz. Overall dimensions: 1 ft. L x 8-7/8 in. W x 1 ft. H. (ACN11a).
  • manufacturer: TB Woods
  • model: WFC4005-0CHT
  • name: TB Wood’s Variable Frequency AC Inverter- 5 HP
  • product_id: 10303
  • serial_number: 97360406
  • stock_no: SMBS288B

TB Wood’s Variable Frequency AC Inverter- 5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed