Tel-Tech Inc. CIP System
Tel-Tech Inc. CIP System
Tel-Tech Inc. CIP System, with (2) 200 gallon stainless steel tanks, (1) 100 gallon stainless steel tank, (2) stainless steel pumps, (4) air actuated valves, (1) y-check valve control panel with Allen-Bradley SLC-500 programmable controller, Red Lion temperature controllers and selenoid valves.
Product Details
- Product ID: 1260
- Stock No: 65.RWMG77
- Manufacturer: Tel-Tech Inc.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tel-Tech Inc. CIP System, with (2) 200 gallon stainless steel tanks, (1) 100 gallon stainless steel tank, (2) stainless steel pumps, (4) air actuated valves, (1) y-check valve control panel with Allen-Bradley SLC-500 programmable controller, Red Lion temperature controllers and selenoid valves.
- manufacturer: Tel-Tech Inc.
- name: Tel-Tech Inc. CIP System
- product_id: 1260
- stock_no: 65.RWMG77
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.