Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid. Model: TCCW2504X. Serial: CD-82473. Skid G-373M. Heat transfer fluid: 30% glycol. Minimum temp: +30F, maximum temp: 60F. Refrigerant: freon. Features Vilter reciprocating compressor, shell and tube condenser, shell and tube chiller barrel, and control panel. Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water. Vilter 350 ES Series Reciprocating Compressor, size M17K358ESD, serial 75942, order S169884, refrigerant R-22. Number of cylinders: 8. Reliance motor: 125 HP, 1785 RPM, 460V, 3-phase, 60 Hz, TEFC, 444T frame. Weight: 8,650 LBS. Overall dimensions: 13.5 ft. L x 7 ft. W x 6 ft. H.

Product Details

  • Product ID: 13478
  • Stock No: VPWA02
  • Manufacturer: Thermal Care / Mayer
  • Model: TCCW2504X
  • Serial Number: CD-82473
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Thermal Care Water Cooled Chiller Skid. Model: TCCW2504X. Serial: CD-82473. Skid G-373M. Heat transfer fluid: 30% glycol. Minimum temp: +30F, maximum temp: 60F. Refrigerant: freon. Features Vilter reciprocating compressor, shell and tube condenser, shell and tube chiller barrel, and control panel. Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water. Vilter 350 ES Series Reciprocating Compressor, size M17K358ESD, serial 75942, order S169884, refrigerant R-22. Number of cylinders: 8. Reliance motor: 125 HP, 1785 RPM, 460V, 3-phase, 60 Hz, TEFC, 444T frame. Weight: 8,650 LBS. Overall dimensions: 13.5 ft. L x 7 ft. W x 6 ft. H.
  • manufacturer: Thermal Care / Mayer
  • model: TCCW2504X
  • name: Thermal Care Water Cooled Chiller Skid - 125 HP
  • product_id: 13478
  • serial_number: CD-82473
  • stock_no: VPWA02

Thermal Care Water Cooled Chiller Skid - 125 HP