Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton

Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton

Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton. Model: AQW1004X. S/N: CQ96828. Refrigerant: R-22. Copeland Scroll Compressor, Model: BRH2-1000-TFD-902, S/N: 93H91568, 10 HP, 14.5 FLA, 460-380/420 V, 104 LRA, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control. Inlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Outlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 4 ft. 4 in. H.(ACN111-88)(H15).

Product Details

  • Product ID: 4564
  • Stock No: DRGP028C.
  • Manufacturer: Thermal Care / Mayer
  • Model: AQW1004X
  • Serial Number: CQ96828
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton. Model: AQW1004X. S/N: CQ96828. Refrigerant: R-22. Copeland Scroll Compressor, Model: BRH2-1000-TFD-902, S/N: 93H91568, 10 HP, 14.5 FLA, 460-380/420 V, 104 LRA, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control. Inlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Outlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 4 ft. 4 in. H.(ACN111-88)(H15).
  • manufacturer: Thermal Care / Mayer
  • model: AQW1004X
  • name: Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton
  • product_id: 4564
  • serial_number: CQ96828
  • stock_no: DRGP028C.

Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton