Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton
Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton
Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton. Model AQ1W3004. S/N 92800019801. Refrigerant: R-22. Min/Max. temperature: 30/60 F. Compressor: 30 hp. Pump motor: 10 hp, 460 V, 61.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. dia. pipes, (1) 3 in. dia. pipe with a 7-1/2 in. dia. flange and (4) attachment holes. Overall dimensions: 80 in. L x 34 in. W x 55 in. H.
Product Details
- Product ID: 4553
- Stock No: SNBB338.45
- Manufacturer: Thermal Care / Mayer
- Model: AQ1W3004
- Serial Number: 92800019801
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton. Model AQ1W3004. S/N 92800019801. Refrigerant: R-22. Min/Max. temperature: 30/60 F. Compressor: 30 hp. Pump motor: 10 hp, 460 V, 61.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. dia. pipes, (1) 3 in. dia. pipe with a 7-1/2 in. dia. flange and (4) attachment holes. Overall dimensions: 80 in. L x 34 in. W x 55 in. H.
- manufacturer: Thermal Care / Mayer
- model: AQ1W3004
- name: Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton
- product_id: 4553
- serial_number: 92800019801
- stock_no: SNBB338.45
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.