Thomas Vacuum System

Thomas Vacuum System

Thomas Vacuum System. Part No. 980216, Model TA-2101. Thomas Motor. 1/6 hp, 1,725/1,450 rpm, 50/60 Hz, 3.3/4.1 amps, 120 volt. Part: 8-140969-03. S/N BX4-22. Inside dimensions 11 in. diameter, 11 1/2 in. H with removable lid. Overall dimensions: 18 in. W, 24 in. L, 19-½ in. H.

Product Details

  • Product ID: 2699
  • Stock No: HDNP657.1
  • Manufacturer: Thomas
  • Model:
  • Serial Number:

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets:

  • Inlet/Outlet 1:
  • Inlet/Outlet 1 Size (Inches):
  • Inlet/Outlet 1 Type:
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2:
  • Inlet/Outlet 2 Size (inches):
  • Inlet/Outlet 2 Type:
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? yes
  • # Motors:
  • Motor Manufacturer: Thomas Motors
  • Motor Horsepower(HP): 0.16
  • Motor RPM: 1725/1450
  • Motor Voltage: 120
  • Motor Amps: 3.3/4.1
  • Motor Hertz (Hz): 50/60
  • Motor Phases:
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 24
  • Height (Inches): 19.5
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Thomas Vacuum System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed