Thrush Circulating Centrifugal Pump - 15 HP

Thrush Circulating Centrifugal Pump - 15 HP

Thrush Circulating Centrifugal Pump - 15 HP. Model: 1.5x2x7 HP F-E300. Capacity: 160 gpm. Impeller diameter: 6.125 in. Motor: Baldor industrial motor-15 hp, 3450 rpm, 230/460 V, 35/17.5 amps, 60 Hz, 3 Phase. Inlet: 2 in. suction. Outlet: 1-1/2 in. discharge. Overall dimension: 3 ft. 10 in. L x 1 ft. 5 in. W x 1 ft. 9 in. H.(H9).

Product Details

  • Product ID: 10027
  • Stock No: RGMB159.a
  • Manufacturer: Thrush
  • Model: 1.5x2x7 hp F- E300

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 160
  • Impeller Diameter (inches): 6.125
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 35/17.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 17
  • Height (Inches): 21

Additional Product Details

Thrush Circulating Centrifugal Pump - 15 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed