Timing Screw
Timing Screw
Infeed Star. Bottle width: 4-3/4 in. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 5-1/8 in. L x 1 ft. 5- 1/8 in. W x 3-1/2 in. H.
Product Details
- Product ID: 4083-10
- Stock No: SLSP016.a-10
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 17.125
- Width (Inches): 17.125
- Height (Inches): 3.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!