Tolan Jacketed Processing Tank - 125 Gallon
Tolan Jacketed Processing Tank - 125 Gallon
Tolan Jacketed Processing Tank - 125 Gallon. S/N: 4245-4. National Board No: 437. Jacket MAWP: 100 psi @ 350 °F. Inlets/outlets: (1) 3 in., (1) 2 in., (4) 1 in. Systematic Control, Model: 1012. Tank dimensions: 32 in. dia. x 40 in. H. Overall dimensions: 38 in. dia. x 69 in. H.
*Note: this unit was pressure tested and failed due to multiple leaks.
Product Details
- Product ID: 5868
- Stock No: SNBB379.7a
- Manufacturer: Tolan
- Model: 4245-4
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!