Tolan Processor 600 Gallon
Tolan Processor 600 Gallon
600 Gallon Tolan Processor, split lift covers, stainless, agitator motor 1-1/2 HP 220/440V 1800/900 RPM 50/25 Final RPM, less jacket rating, 2 in. outlet, (2) 1-1/2 in. jacket inlets with hand valves and (3) 1 - 1/2 in. outlets, 3 in. top inlet on bridge, 3 blade propeller with 26 in. spread inner dimensions 66 in. Diameter x 41 in. H, overall dimensions 71 in. Diamerer x 73 in. H.
Product Details
- Product ID: 6045
- Stock No: CJR09.5
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 600 Gallon Tolan Processor, split lift covers, stainless, agitator motor 1-1/2 HP 220/440V 1800/900 RPM 50/25 Final RPM, less jacket rating, 2 in. outlet, (2) 1-1/2 in. jacket inlets with hand valves and (3) 1 - 1/2 in. outlets, 3 in. top inlet on bridge, 3 blade propeller with 26 in. spread inner dimensions 66 in. Diameter x 41 in. H, overall dimensions 71 in. Diamerer x 73 in. H.
- manufacturer: Not Specified
- name: Tolan Processor 600 Gallon
- product_id: 6045
- stock_no: CJR09.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.