Tomco2 Liquid Carbon Dioxide Storage Unit-30 Tons
Tomco2 Liquid Carbon Dioxide Storage Unit-30 Tons
Tomco2 Liquid Carbon Dioxide Storage Unit-30 Tons, S/N 3080179. Inspection sheet: N.B. No: 313, date: 11-21-80, carbon dioxide in tank: 4,000 lbs, Pressure: 300 psi, Heater press switch set: 245 on, 255 off, High temp cut-out switch set: 35 °F, Heater Voltage: 460, Suction Press set: +23 psi, Built for Airco Industrial Gases, AIG S/N: 30R-85. Tank Specs: MAWP: 350 psi at 200 °F, material: SA612, Mfg S/N: 343, yr: 1980, Nat. Board #:313, Outlet: 2 in. dia, tank dimensions: 82 in. dia x 380 in. L. Copeland Compressor, Mdl: LAHA-032E-TAD-100, S/N: CT96H03177, 460 V, 60 Hz, 6 RLA, 56 LRA, 3-phase. (2) Fans, Model K55HXPLC-5176, 13 in. dia, 1/6 hp, 460 V, 1,550 rpm, 1-phase, 50/60 Hz, 0.55 amps. Overall dimensions: 414 in. L x 90 in. W x 120 in. H.
Product Details
- Product ID: 6633
- Stock No: tFEC03.
- Manufacturer: Tomco2
- Model:
- Serial Number: 3080179
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tomco2 Liquid Carbon Dioxide Storage Unit-30 Tons, S/N 3080179. Inspection sheet: N.B. No: 313, date: 11-21-80, carbon dioxide in tank: 4,000 lbs, Pressure: 300 psi, Heater press switch set: 245 on, 255 off, High temp cut-out switch set: 35 °F, Heater Voltage: 460, Suction Press set: +23 psi, Built for Airco Industrial Gases, AIG S/N: 30R-85. Tank Specs: MAWP: 350 psi at 200 °F, material: SA612, Mfg S/N: 343, yr: 1980, Nat. Board #:313, Outlet: 2 in. dia, tank dimensions: 82 in. dia x 380 in. L. Copeland Compressor, Mdl: LAHA-032E-TAD-100, S/N: CT96H03177, 460 V, 60 Hz, 6 RLA, 56 LRA, 3-phase. (2) Fans, Model K55HXPLC-5176, 13 in. dia, 1/6 hp, 460 V, 1,550 rpm, 1-phase, 50/60 Hz, 0.55 amps. Overall dimensions: 414 in. L x 90 in. W x 120 in. H.
- manufacturer: Tomco2
- name: Tomco2 Liquid Carbon Dioxide Storage Unit-30 Tons
- product_id: 6633
- serial_number: 3080179
- stock_no: tFEC03.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.