tonsko Stainless Steel Bottle Washer/Rinser

tonsko Stainless Steel Bottle Washer/Rinser

Tonko Stainless Steel Bottle Washer/Rinser. Maximum aperture/clearance: 4 in. W x 13 in. H. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/ 6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 9.27 ratio, rpm in/out: 1680/181. Sew-Eurodrive Motor, 0.5/0.75 hp, 2250/450 rpm, 230/460 V, 3.05/1.53 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 10.31 ratio, 2250/450 rpm in, 218/44 rpm out. Conveyor infeed height: 4 ft. Conveyor exit height: 8 ft. 5 in. Overall dimensions: 23 ft. 5 in. L x 3 ft. 10 in. W x 9ft. 9 in. H.

Product Details

  • Stock No: 125.JRW73.25
  • Manufacturer: Tonko

Conveyor Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 5 hp SEW-Eurodrive Motor and (1) 0.75 hp SEW-Eurodrive Motor

Dimensions:

  • Length (Inches): 281
  • Width (Inches): 46
  • Height (Inches): 117

Additional Product Details

tonsko Stainless Steel Bottle Washer/Rinser

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed