Toshiba Tosvert-130G/2+ Starter Drive
Toshiba Tosvert-130G/2+ Starter Drive
Toshiba Tosvert-130G/2+ Starter Drive. S/N: 240207. Capacity: 15 KVA. Electrical requirements: 460 V, 24 amps, 50/60 Hz, 3 phase. Output: 460 V, 22 amps, 1-80/400 Hz, 3 phase. Overall dimensions: 36 in. L x 16 in. W x 72 in. H. Starter features touchpad contols with digital display. Overall dimensions: 36 in. L x 16 in. W x 72 in. H.
Product Details
- Product ID: 307
- Stock No: LPI003.
- Manufacturer: Toshiba
- Model: Tosvert-130G/2+
- Serial Number: 240207
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage: 460
- Motor Amps: 24
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
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
- Length (Inches): 36
- Width (Inches): 16
- Height (Inches): 72
- Weight (LBS):
- ACN:
All fields
- 47_motor_controls_type: Motor Starters
- description: Toshiba Tosvert-130G/2+ Starter Drive. S/N: 240207. Capacity: 15 KVA. Electrical requirements: 460 V, 24 amps, 50/60 Hz, 3 phase. Output: 460 V, 22 amps, 1-80/400 Hz, 3 phase. Overall dimensions: 36 in. L x 16 in. W x 72 in. H. Starter features touchpad contols with digital display. Overall dimensions: 36 in. L x 16 in. W x 72 in. H.
- height_inches: 72
- length_inches: 36
- manufacturer: Toshiba
- model: Tosvert-130G/2+
- motor_amps: 24
- motor_controls_type: Motor Starters
- motor_hertz_hz: 50/60
- motor_phases: 3
- motor_voltage: 460
- name: Toshiba Tosvert-130G/2+ Starter Drive
- product_id: 307
- serial_number: 240207
- stock_no: LPI003.
- width_inches: 16
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.